Motion
CB-5
Male Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24
MI ITEM #00099640
MFR #CB-5
Your Price$18.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24
MI ITEM #00099640
MFR #CB-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.49/each(List $25.51)

Overview

Mfr description
CB-5 MALE L/H ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    5/16-24
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    22 º
  • Thread Type
    UNF-3A-LH
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    None
  • Radial Static Load Capacity
    3577 lbf
  • Head Diameter
    0.8750 in
  • Head Width
    0.3120 in
  • Ball Diameter
    0.6250 in
  • Overall Height
    2.3125 in
  • Series
    CB
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029020124
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.070 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text