Specifications
Dimensions
- Ball Diameter0.625 in
- Bore Diameter0.3100 in
- Head Diameter0.8750 in
- Head Width0.344 in
- Overall Height2.3125 in
- Shank Thread Size.3125-24
- Weight0.08 lb
Details
- Ball Material52100 Alloy Steel
- Finish CoatingSteel
- GradeCommercial Extra Capacity
- Housing Material9 mm
- Lubrication TypeNon-Lubricated
- Manufacturer Upc Number637400180997
- Max Operating Temperature250 °F
- Product TypeSpherical Rod Ends
- Race MaterialSteel
- Radial Static Load Capacity3000 lbf
- SeriesSpherco®
- Thread DirectionLeft Hand
- Thread TypeUNF-3A
- UPC_NO637400180997
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)