Motion
TF 10
1431000000 Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, No Fitting
Mi Item #00099649
MFR #TF 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1431000000 Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, No Fitting
Mi Item #00099649
MFR #TF 10

Mfr description
TF 10 ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads One-Piece Bronze Race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.5625 in
  • Length To Ball Center
    2.5000 in
  • Maximum Outside Diameter
    1.5000 in
  • Misalignment Angle
    8 °
  • Overall Height
    0.8750 in
  • Shank Thread Length  
    1.4687 in
  • Thread Size
    5/8-18
  • Weight
    0.47 lbs

Details

  • Axial Static Load Capacity
    805
  • Ball Material
    52100 Alloy Steel
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TF 10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288723523
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    8050 lb
  • Rod End Type
    Female
  • Series
    TF
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288723523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)