Motion
CFML5N
Spherco® Spherical Rod End - Grade: Commercial Extra Capacity, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Lubricatable
MI ITEM #00099679
MFR #CFML5N
List Price$50.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherco® Spherical Rod End - Grade: Commercial Extra Capacity, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Lubricatable
MI ITEM #00099679
MFR #CFML5N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.80/each for your price

Overview

Mfr description
CFML 5 N ROD END

Specifications

  • Bore Diameter
  • Shank Thread Size
    5/16-24
  • Thread Direction
    Left Hand
  • Grade
    Commercial Extra Capacity
  • Misalignment Angle
    7 º
  • Thread Type
    UNF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    3000 lbf
  • Max Operating Temperature
    250 ºF
  • Head Diameter
    0.8750 in
  • Head Width
    0.3440 in
  • Ball Diameter
    0.6250 in
  • Overall Height
    2.3125 in
  • Series
    CFML Series 2 Piece - Metal-to-Metal
  • Manufacturer Upc Number
    637400181017
  • UPC_NO
    637400181017
  • Weight
    0.08 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text