Motion
CFML6
CFM - RBC Spherco Rod End Bearing - Standard Series CFM, Male, 2 Piece - Metal to Metal
MI ITEM #00099779
MFR #CFML6
Price$38.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFM - RBC Spherco Rod End Bearing - Standard Series CFM, Male, 2 Piece - Metal to Metal
MI ITEM #00099779
MFR #CFML6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.18/each

Specifications

Dimensions

  • Ball Diameter
    0.7187 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4062 in
  • Length To Ball Center
    1.9375 in
  • Misalignment Angle
    6 °
  • Overall Height
    2.4375 in
  • Shank Thread Length  
    1.2500 in
  • Thread Size
    0.3750-24
  • Weight
    0.11 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Grade
    Commercial Extra Capacity
  • Housing Material
    10 mm
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    637400175412
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    5000 lbf
  • Rod End Type
    Male
  • Series
    CFML
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    637400175412

Overview

Mfr description
CFML 6 ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text