Motion
HFL-8C
HFL - Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #00099793
MFR #HFL-8C
Your Price$140.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HFL - Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #00099793
MFR #HFL-8C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$140.87/each(List $162.01)

Overview

Mfr description
HFL 8 C ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    6 °
  • Thread Type
    UNF
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    7400 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Head Diameter
    1.3125 in
  • Head Width
    1/2 in
  • Ball Diameter
    0.9375 in
  • Length To Ball Center
    2.1250 in
  • Series
    HFL
  • UPC_NO
    781711481837
  • Weight
    0.13 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text