Specifications
Dimensions
- Ball Diameter0.9370 in
- Bore Diameter0.5000 in
- Head Diameter1.3120 in
- Head Width0.5000 in
- Length To Ball Center2.1300 in
- Misalignment Angle6
- Shank Thread Length1.1560 in
- Shank Thread Size#1/2-20
- Thread Size1/2-20
- Weight0.31 lbs
Details
- Axial Static Load Capacity740 lbs
- Ball MaterialAlloy Steel - Heat Treated - Chrome Plated
- CAD Drawing
- Finish CoatingCorrosion Resistant Plating
- GradeCommercial
- Harmonization Code8483.30.8055
- Housing MaterialCarbon Steel - Corrosion Resistant Plating
- LubricationGrease
- Lubrication TypeNon-Lubricated
- Manufacturer Catalog
- Manufacturer Catalog NumberTFL 8
- Manufacturer Product Page
- Manufacturer Upc Number662288723660
- Max Operating Temperature350 °F
- Operating Temperature RangeMax 350 °F
- Product TypeSpherical Rod Ends
- Race MaterialBronze
- Radial Static Load Capacity7400 lbf
- Rod End TypeFemale
- SeriesTF
- Thread DirectionLeft Hand
- Thread TypeUNF
- UPC_NO662288723660
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)