Motion
HFL-6CG
HFL - Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, With Lubrication Fitting
MI ITEM #00099841
MFR #HFL-6CG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HFL - Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, With Lubrication Fitting
MI ITEM #00099841
MFR #HFL-6CG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HFL 6 CG ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    6 °
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    4450 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Head Diameter
    1.0000 in
  • Head Width
    0.4062 in
  • Ball Diameter
    0.7187 in
  • Length To Ball Center
    1.6250 in
  • Series
    HFL
  • UPC_NO
    781711481882
  • Weight
    0.13 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text