Motion
1590700000

SEALMASTER
1590700000

1590700000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, No Fitting
MI ITEM #00099850
MFR #1590700000
Your Price$128.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1590700000

1590700000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, No Fitting
MI ITEM #00099850
MFR #1590700000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$128.49/each(List $147.76)

Overview

Mfr description
CFFL 7 ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #7/16-20
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Misalignment Angle
    7
  • Thread Type
    UNF
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    6500 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.1250 in
  • Lubrication
    Grease
  • Head Width
    0.4370 in
  • Series
    CFF
  • Manufacturer Catalog Number
    CFFL 7
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725329
  • UPC_NO
    662288725329
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.18 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text