Motion
LS3
Spherical Plain Bearing - 0.1875 in Bore, 0.6250 in OD, 0.281 in Inner Ring Width, Open
Mi Item #00099891
MFR #LS3
Price$53.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.1875 in Bore, 0.6250 in OD, 0.281 in Inner Ring Width, Open
Mi Item #00099891
MFR #LS3

Mfr description
LS 3 SPHERICAL BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.96/each

Specifications

Dimensions

  • Ball Diameter
    0.406 in
  • Bore Diameter  
    0.1875 in
  • Inner Ring Width  
    0.281 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.1870 in
  • Outside Diameter  
    0.6250 in
  • Overall Width
    0.2810 in
  • Weight
    0.02 lb

Details

  • Additional Details
    Open Type | Requires Relubrication | Brass inserts | Corrosion resistance coating
  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    52100 Alloy Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Liner Material
    Brass
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    LS3
  • Manufacturer Upc Number
    637400158040
  • Operating Temperature Range
    -30 TO 300 °F
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    2960 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400158040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)