Motion
LS-4
Spherical Plain Bearing - 0.2500 in Bore, 0.7500 in OD, 3/8 in Inner Ring Width, Open
MI ITEM #00099900
MFR #LS-4
Your Price$99.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.2500 in Bore, 0.7500 in OD, 3/8 in Inner Ring Width, Open
MI ITEM #00099900
MFR #LS-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.86/each(List $114.84)

Overview

Mfr description
LS 4 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Plated for Corrosion Resistance
  • Inner Ring Material
    Low carbon steel
  • Inner Ring Width
  • Outer Ring Width
    0.2810 in
  • Grade
    Special Purpose
  • Race Material
    Bronze
  • Radial Static Load Capacity
    2900 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Series
    LS
  • Manufacturer Product Page
  • UPC_NO
    781711483824
  • Weight
    0.04 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text