Motion
FLBG 5
1810500000 Spherical Plain Bearing - 0.3125 in Bore, 0.8750 in OD, .4370 in Inner Ring Width, Open, Precision Grade
Mi Item #00099912
MFR #FLBG 5
Price$176.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1810500000 Spherical Plain Bearing - 0.3125 in Bore, 0.8750 in OD, .4370 in Inner Ring Width, Open, Precision Grade
Mi Item #00099912
MFR #FLBG 5

Mfr description
FLBG 5 BRG
  • Three-Piece Precision Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel Outer One-Piece Bronze Race Groove and Lubrication hole in race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.22/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3125 in
  • Inner Ring Width  
    0.4370 in
  • Misalignment Angle  
    14.5 °
  • Outer Ring Width
    0.3130 in
  • Outside Diameter  
    0.8750 in
  • Weight
    0.05 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FLBG 5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288727460
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Carbon Steel - Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bronze
  • Radial Static Load Capacity
    6550 lbf
  • Series
    FLBG
  • Type Of Bearing
    Radial
  • UPC_NO
    662288727460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)