Motion
LS-7
Spherical Plain Bearing - 0.4375 in Bore, 1.1875 in OD, 0.562 in Inner Ring Width, Open
MI ITEM #00099930
MFR #LS-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.4375 in Bore, 1.1875 in OD, 0.562 in Inner Ring Width, Open
MI ITEM #00099930
MFR #LS-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS 7 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Case Hardened | Plated For Corrosion
  • Inner Ring Material
    Low carbon steel
  • Inner Ring Width
  • Outer Ring Width
    0.4370 in
  • Grade
    Special Purpose
  • Race Material
    Bronze
  • Radial Static Load Capacity
    7100 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Series
    LS
  • Manufacturer Product Page
  • UPC_NO
    781711483855
  • Weight
    0.12 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text