Motion
FLBG8
RBC Spherco Spherical Bearings - Standard Series FLBG, 4 Piece - Metal to Metal
Mi Item #00099938
MFR #FLBG8
Price$82.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Spherical Bearings - Standard Series FLBG, 4 Piece - Metal to Metal
Mi Item #00099938
MFR #FLBG8

Mfr description
FLBG-8 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.96/each

Specifications

Dimensions

  • Ball Diameter
    0.937 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.687 in
  • Misalignment Angle  
    7.5 °
  • Outer Ring Width
    0.5310 in
  • Outside Diameter  
    1.3100 in
  • Overall Width
    0.6870 in
  • Weight
    0.18 lb

Details

  • Ball Material
    Carbon Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Bronze
  • Liner Material
    Brass
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400175573
  • Operating Temperature Range
    Maximum 250 °F
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    15600 lbf
  • Series
    Spherco®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400175573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)