Motion
LS-10
Spherical Plain Bearing - 0.6250 in Bore, 1.5625 in OD, 7/8 in Inner Ring Width, Open
Mi Item #00099940
MFR #LS-10
Price$422.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.6250 in Bore, 1.5625 in OD, 7/8 in Inner Ring Width, Open
Mi Item #00099940
MFR #LS-10

Mfr description
LS 10 SPHERICAL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$422.38/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    12 °
  • Outer Ring Width
    0.6870 in
  • Outside Diameter  
    1.5625 in
  • Weight
    0.33 lbs

Details

  • Closure Type
    Open
  • Grade
    Special Purpose
  • Inner Ring Material
    Low carbon steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -30 to 300 °F
  • Outer Ring Material
    Plated for Corrosion Resistance
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bronze
  • Radial Static Load Capacity
    16300 lbf
  • Series
    LS
  • Type Of Bearing
    Radial
  • UPC_NO
    781711483879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)