Motion
FLBG10
RBC Spherco Spherical Bearings - Standard Series FLBG, 4 Piece - Metal to Metal
MI ITEM #00099944
MFR #FLBG10
List Price$170.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Spherical Bearings - Standard Series FLBG, 4 Piece - Metal to Metal
MI ITEM #00099944
MFR #FLBG10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.34/each for your price

Overview

Mfr description
FLBG-10 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Carbon Steel
  • Inner Ring Width
  • Liner Material
    Brass
  • Ball Diameter
    1.187 in
  • Outer Ring Width
    0.6870 in
  • Overall Width
    0.8750 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    25700 lbf
  • Operating Temperature Range
    Maximum 250 °F
  • Series
    Spherco®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400182427
  • UPC_NO
    637400182427
  • Weight
    0.33 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text