Motion
FLBG12
RBC Spherco Spherical Bearings - Standard Series FLBG, 4 Piece - Metal to Metal
Mi Item #00099954
MFR #FLBG12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Spherical Bearings - Standard Series FLBG, 4 Piece - Metal to Metal
Mi Item #00099954
MFR #FLBG12

Mfr description
FLBG12 SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.625 in
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.25 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.9370 in
  • Outside Diameter  
    2.2500 in
  • Overall Width
    1.2500 in
  • Weight
    0.97 lb

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Liner Material
    Brass
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400182434
  • Operating Temperature Range
    Maximum 250 °F
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    47600 lbf
  • Series
    Spherco®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400182434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)