Motion
LS-19
Spherical Plain Bearing - 0.8125 in Bore, 2.6250 in OD, 1-1/4 in Inner Ring Width, Open
Mi Item #00099971
MFR #LS-19
Price$1,053.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.8125 in Bore, 2.6250 in OD, 1-1/4 in Inner Ring Width, Open
Mi Item #00099971
MFR #LS-19

Mfr description
LS 19 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,053.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.8125 in
  • Inner Ring Width  
    1.2500 in
  • Outer Ring Width
    1.0000 in
  • Outside Diameter  
    2.6250 in
  • Weight
    1.31 lbs

Details

  • Closure Type
    Open
  • Grade
    Special Purpose
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -30 to 300 °F
  • Outer Ring Material
    Cadmium
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Brass
  • Radial Static Load Capacity
    63000 lbf
  • Series
    LS
  • Type Of Bearing
    Radial
  • UPC_NO
    781711483909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)