Motion
FLBG24
RBC Spherco Spherical Bearings - Standard Series FLBG, 4 Piece - Metal to Metal
MI ITEM #00099982
MFR #FLBG24
List Price$836.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Spherical Bearings - Standard Series FLBG, 4 Piece - Metal to Metal
MI ITEM #00099982
MFR #FLBG24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$836.56/each for your price

Overview

Mfr description
FLBG-24 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Carbon Steel
  • Inner Ring Material
    Bronze
  • Inner Ring Width
  • Liner Material
    Brass
  • Ball Diameter
    2.500 in
  • Outer Ring Width
    1.2500 in
  • Ball Material
    Carbon Steel
  • Grade
    Precision
  • Overall Width
    1.5000 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    98000 lbf
  • Operating Temperature Range
    Maximum 250 °F
  • Series
    Spherco®
  • Manufacturer Upc Number
    637400182465
  • UPC_NO
    637400182465
  • Weight
    2.38 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text