Motion
LS-30
Spherical Plain Bearing - 1.8750 in Bore, 4.0000 in OD, 1-5/8 in Inner Ring Width, Open
MI ITEM #00099984
MFR #LS-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.8750 in Bore, 4.0000 in OD, 1-5/8 in Inner Ring Width, Open
MI ITEM #00099984
MFR #LS-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS 30 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Outer Ring Material
    Cadmium
  • Inner Ring Material
    Chrome Plated Steel
  • Inner Ring Width
  • Outer Ring Width
    1.3130 in
  • Grade
    Special Purpose
  • Race Material
    Brass
  • Radial Static Load Capacity
    123000 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Series
    LS
  • Manufacturer Product Page
  • UPC_NO
    781711483923
  • Weight
    3.81 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text