Motion
LS30
RBC Heim Spherical Bearing - Series LS, 4 Piece - Metal to Metal
MI ITEM #00099985
MFR #LS30
List Price$1,025.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Spherical Bearing - Series LS, 4 Piece - Metal to Metal
MI ITEM #00099985
MFR #LS30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,025.83/each for your price

Overview

Mfr description
LS 30 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Carbon Steel
  • Inner Ring Material
    Brass
  • Inner Ring Width
  • Liner Material
    Brass
  • Ball Diameter
    3.000 in
  • Outer Ring Width
    1.3130 in
  • Ball Material
    52100 Alloy Steel
  • Overall Width
    1.6250 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    123500 lbf
  • Operating Temperature Range
    -30 TO 300 °F
  • Series
    Heim®
  • Manufacturer Upc Number
    637400158057
  • UPC_NO
    637400158057
  • Application
    Clevis Applications, Pivot Points
  • Weight
    3.75 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text