Motion
LSS-2
Spherical Plain Bearing - 0.1563 in Bore, 0.4687 in OD, 1/4 in Inner Ring Width
Mi Item #00099988
MFR #LSS-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.1563 in Bore, 0.4687 in OD, 1/4 in Inner Ring Width
Mi Item #00099988
MFR #LSS-2

Mfr description
LSS 2 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1563 in
  • Inner Ring Width  
    1/4 in
  • Outer Ring Width
    0.1875 in
  • Outside Diameter  
    0.4687 in
  • Weight
    0.01 lbs

Details

  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)