Motion
LSS2
RBC Heim Spherical Bearing - Series LSS, 4 Piece - Metal to Metal
MI ITEM #00099989
MFR #LSS2
List Price$198.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Spherical Bearing - Series LSS, 4 Piece - Metal to Metal
MI ITEM #00099989
MFR #LSS2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.67/each for your price

Overview

Mfr description
LSS 2 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    4130 or 4340 Alloy Steel
  • Inner Ring Material
    Aluminum Bronze
  • Inner Ring Width
  • Liner Material
    Aluminum Bronze
  • Ball Diameter
    0.343 in
  • Outer Ring Width
    0.1870 in
  • Ball Material
    52100 Alloy Steel
  • Overall Width
    0.2500 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    2000 lbf
  • Operating Temperature Range
    -30 TO 300 °F
  • Series
    Heim®
  • Manufacturer Upc Number
    637400157920
  • UPC_NO
    637400157920
  • Application
    Clevis Applications, Pivot Points
  • Weight
    0.01 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text