Motion
1480801000

SEALMASTER
1480801000

1480801000 Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, With Lubrication Fitting
MI ITEM #00100004
MFR #1480801000
Your Price$59.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1480801000

1480801000 Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, With Lubrication Fitting
MI ITEM #00100004
MFR #1480801000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$59.57/each(List $66.64)

Overview

Mfr description
CFM 8N ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #1/2-20
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Misalignment Angle
    6
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    None
  • Radial Static Load Capacity
    9000 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.3120 in
  • Lubrication
    Grease
  • Head Width
    0.5000 in
  • Series
    CFM
  • Manufacturer Catalog Number
    CFM 8N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725077
  • UPC_NO
    662288725077
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.25 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text