Motion
LSS4
Spherical Plain Bearing - 0.2500 in Bore, 0.6563 in OD, 0.343 in Inner Ring Width, Open
MI ITEM #00100007
MFR #LSS4
Price$75.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.2500 in Bore, 0.6563 in OD, 0.343 in Inner Ring Width, Open
MI ITEM #00100007
MFR #LSS4

Mfr description
LSS 4 SPHERICAL BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.07/each

Specifications

Dimensions

  • Ball Diameter
    0.5 in
  • Bore Diameter  
    0.2500 in
  • Inner Ring Width  
    0.343 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.2500 in
  • Outside Diameter  
    0.6563 in
  • Overall Width
    0.2500 in
  • Weight
    0.02 lb

Details

  • Additional Details
    Open Type | Requires Relubrication | Utilizes copper alloy inserts to provide lubricity in the bearing area | Outer ring and ball have corrosion resistance coating on all exposed surfaces | Produced to tight tolerances for applications where positioning accuracy is critical
  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    52100 Alloy Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Aluminum Bronze
  • Liner Material
    Aluminum Bronze
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400157944
  • Operating Temperature Range
    -30 TO 300 °F
  • Outer Ring Material
    4130 or 4340 Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    4200 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400157944

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)