Motion
FSBG4
RBC Spherco Spherical Bearings - Standard Series FSBG, 4 Piece - Metal to Metal
Mi Item #00100008
MFR #FSBG4
Price$90.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Spherical Bearings - Standard Series FSBG, 4 Piece - Metal to Metal
Mi Item #00100008
MFR #FSBG4

Mfr description
FSBG-4 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.09/each

Specifications

Dimensions

  • Ball Diameter
    0.5 in
  • Bore Diameter  
    0.2500 in
  • Inner Ring Width  
    0.343 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.2500 in
  • Outside Diameter  
    0.6600 in
  • Overall Width
    0.3430 in
  • Weight
    0.02 lb

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Liner Material
    Aluminum Bronze
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400182915
  • Operating Temperature Range
    Maximum 250 °F
  • Outer Ring Material
    4130 or 4340 Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    4200 lbf
  • Series
    Spherco®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400182915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)