Motion
1580801000

SEALMASTER
1580801000

1580801000 Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, With Lubrication Fitting
MI ITEM #00100013
MFR #1580801000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1580801000

1580801000 Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, With Lubrication Fitting
MI ITEM #00100013
MFR #1580801000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFML 8N ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Left-Hand Threads

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #1/2-20
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Misalignment Angle
    6
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    None
  • Radial Static Load Capacity
    9000 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.3120 in
  • Lubrication
    Grease
  • Head Width
    0.5000 in
  • Series
    CFM
  • Manufacturer Catalog Number
    CFML 8N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725671
  • UPC_NO
    662288725671
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.25 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text