Motion
LSS-5
Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 3/8 in Inner Ring Width, Open
MI ITEM #00100015
MFR #LSS-5
Your Price$198.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 3/8 in Inner Ring Width, Open
MI ITEM #00100015
MFR #LSS-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$198.75/each(List $228.56)

Overview

Mfr description
LSS 5 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Outer Ring Material
    Steel
  • Inner Ring Material
    S.A.E. 52100 Steel Heat Treated Chrome Plated
  • Inner Ring Width
  • Outer Ring Width
    0.2810 in
  • Grade
    Special Purpose
  • Radial Static Load Capacity
    11600 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Series
    LSS
  • Manufacturer Product Page
  • UPC_NO
    781711483961
  • Weight
    0.02 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text