Motion
FSBG5
RBC Spherco Spherical Bearings - Standard Series FSBG, 4 Piece - Metal to Metal
MI ITEM #00100017
MFR #FSBG5
Price$135.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Spherical Bearings - Standard Series FSBG, 4 Piece - Metal to Metal
MI ITEM #00100017
MFR #FSBG5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.62/each

Specifications

Dimensions

  • Ball Diameter
    0.562 in
  • Bore Diameter  
    0.3100 in
  • Inner Ring Width  
    0.3750 in
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    0.2810 in
  • Outside Diameter  
    0.7500 in
  • Overall Width
    0.3750 in
  • Weight
    0.03 lb

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Liner Material
    Aluminum Bronze
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400182922
  • Operating Temperature Range
    Maximum 250 °F
  • Outer Ring Material
    4130 or 4340 Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    5800 lbf
  • Series
    Spherco®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400182922

Overview

Mfr description
FSBG-5 SPHERICAL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text