Motion
LSS7
Spherical Plain Bearing - 0.4375 in Bore, 0.9063 in OD, 0.437 in Inner Ring Width, Open
Mi Item #00100024
MFR #LSS7
Price$277.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.4375 in Bore, 0.9063 in OD, 0.437 in Inner Ring Width, Open
Mi Item #00100024
MFR #LSS7

Mfr description
LSS 7 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.95/each

Specifications

Dimensions

  • Ball Diameter
    0.687 in
  • Bore Diameter  
    0.4375 in
  • Inner Ring Width  
    0.437 in
  • Misalignment Angle  
    6.5 °
  • Outer Ring Width
    0.3430 in
  • Outside Diameter  
    0.9063 in
  • Overall Width
    0.4370 in
  • Weight
    0.05 lb

Details

  • Additional Details
    Open Type | Requires Relubrication | Utilizes copper alloy inserts to provide lubricity in the bearing area | Outer ring and ball have corrosion resistance coating on allo exposed surfaces | Produced to tight tolerances for applications where positioning accuracy is critical
  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    52100 Alloy Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Finish Coating
    Corrosion Resistant Coating
  • Inner Ring Material
    Aluminum Bronze
  • Liner Material
    Aluminum Bronze
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    LSS7
  • Manufacturer Upc Number
    637400157975
  • Operating Temperature Range
    -30 TO 300 °F
  • Outer Ring Material
    4130 or 4340 Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    8625 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400157975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)