Motion
FSBG8
RBC Spherco Spherical Bearings - Standard Series FSBG, 4 Piece - Metal to Metal
Mi Item #00100034
MFR #FSBG8
Price$107.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Spherical Bearings - Standard Series FSBG, 4 Piece - Metal to Metal
Mi Item #00100034
MFR #FSBG8

Mfr description
FSBG-8 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.85/each

Specifications

Dimensions

  • Ball Diameter
    0.781 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.5000 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.3900 in
  • Outside Diameter  
    1.0000 in
  • Overall Width
    0.5000 in
  • Weight
    0.07 lb

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Liner Material
    Aluminum Bronze
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400182953
  • Operating Temperature Range
    Maximum 250 °F
  • Outer Ring Material
    4130 or 4340 Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    11200 lbf
  • Series
    Spherco®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400182953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)