Motion
1591000000

SEALMASTER
1591000000

1591000000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, No Fitting
MI ITEM #00100039
MFR #1591000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1591000000

1591000000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, No Fitting
MI ITEM #00100039
MFR #1591000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFFL 10 ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    None
  • Radial Static Load Capacity
    10000 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.5000 in
  • Lubrication
    Grease
  • Head Width
    .5620 in
  • Series
    CFF
  • Manufacturer Catalog Number
    1591000000
  • UPC_NO
    662288725404
  • CAD Drawing
  • Weight
    0.41 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text