Motion
LSS9
RBC Heim Spherical Bearing - Series LSS, 4 Piece - Metal to Metal
Mi Item #00100042
MFR #LSS9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Spherical Bearing - Series LSS, 4 Piece - Metal to Metal
Mi Item #00100042
MFR #LSS9

Mfr description
LSS9 SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.875 in
  • Bore Diameter  
    0.5600 in
  • Inner Ring Width  
    0.5620 in
  • Misalignment Angle  
    7.5 °
  • Outer Ring Width
    0.4370 in
  • Outside Diameter  
    1.0900 in
  • Overall Width
    0.5620 in
  • Weight
    0.09 lb

Details

  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    52100 Alloy Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Liner Material
    Aluminum Bronze
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400157999
  • Operating Temperature Range
    -30 TO 300 °F
  • Outer Ring Material
    4130 or 4340 Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    14000 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400157999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)