Motion
FSBG10
RBC Spherco Spherical Bearings - Standard Series FSBG, 4 Piece - Metal to Metal
MI ITEM #00100052
MFR #FSBG10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Spherical Bearings - Standard Series FSBG, 4 Piece - Metal to Metal
MI ITEM #00100052
MFR #FSBG10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FSBG10 SPHERICAL PLAIN BRG

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    4130 or 4340 Alloy Steel
  • Inner Ring Width
  • Liner Material
    Aluminum Bronze
  • Ball Diameter
    0.968 in
  • Outer Ring Width
    0.5000 in
  • Overall Width
    0.6250 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    17700 lbf
  • Operating Temperature Range
    Maximum 250 °F
  • Series
    Spherco®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400182854
  • UPC_NO
    637400182854
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Weight
    0.12 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text