Motion
LSS-16
Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1 in Inner Ring Width, Open
MI ITEM #00100067
MFR #LSS-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1 in Inner Ring Width, Open
MI ITEM #00100067
MFR #LSS-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LSS 16 SPHERICAL BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Chrome Steel
  • Inner Ring Width
  • Outer Ring Width
    0.7970 in
  • Radial Static Load Capacity
    104000 lbf
  • Operating Temperature Range
    -30 to +300 °F
  • Weight
    0.36 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text