Motion
M10CRG
Heim® Spherical Rod End - Grade: Commercial Extra Capacity, Bore Diameter: 0.6250 in, Shank Thread Size: .6250-18, Regreasable
Mi Item #00100080
MFR #M10CRG
Price$88.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Commercial Extra Capacity, Bore Diameter: 0.6250 in, Shank Thread Size: .6250-18, Regreasable
Mi Item #00100080
MFR #M10CRG

Mfr description
M 10CRG ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.95/each

Specifications

Dimensions

  • Ball Diameter
    1.125 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.562 in
  • Length To Ball Center
    2.6250 in
  • Misalignment Angle
    8 °
  • Overall Height
    3.3750 in
  • Shank Thread Length  
    1.6250 in
  • Shank Thread Size
    .6250-18
  • Thread Size
    5/8-18
  • Weight
    0.4 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Grade
    Commercial Extra Capacity
  • Housing Material
    14 mm
  • Manufacturer Upc Number
    637400158385
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    10000 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400158385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)