Motion
1800300000

SEALMASTER
1800300000

1800300000 Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, .2810 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100086
MFR #1800300000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1800300000

1800300000 Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, .2810 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100086
MFR #1800300000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SBG 3 ROD END
  • Two-piece Precision Heat Treated, Chrome Plated Ball Bronze Race Groove and lubrication hole in race

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Aluminum Bronze
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Inner Ring Width
  • Ball Diameter
    0.4060 in
  • Outer Ring Width
    0.2180 in
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Grade
    Precision
  • Race Material
    Aluminum bronze
  • Radial Static Load Capacity
    2750 lbf
  • Operating Temperature Range
    Max 350 °F
  • Series
    SBG
  • Manufacturer Catalog Number
    SBG 3
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662288721918
  • UPC_NO
    662288721918
  • Weight
    0.02 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text