Motion
LHB-4
Spherical Plain Bearing - 0.2500 in Bore, 0.6563 in OD, 0.343 in Inner Ring Width, Open, Precision Grade
Mi Item #00100095
MFR #LHB-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.2500 in Bore, 0.6563 in OD, 0.343 in Inner Ring Width, Open, Precision Grade
Mi Item #00100095
MFR #LHB-4

Mfr description
LHB 4 SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Inner Ring Width  
    0.343 in
  • Misalignment Angle  
    13.5 °
  • Outer Ring Width
    0.2500 in
  • Outside Diameter  
    0.6563 in
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Operating Temperature Range
    -30 to +300 °F
  • Outer Ring Material
    Aluminum Bronze
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    4200 lbf
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)