Motion
SBG 4
1800400000 Spherical Plain Bearing - 0.2500 in Bore, 0.6562 in OD, .3430 in Inner Ring Width, Open, Precision Grade
Mi Item #00100097
MFR #SBG 4
Price$188.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800400000 Spherical Plain Bearing - 0.2500 in Bore, 0.6562 in OD, .3430 in Inner Ring Width, Open, Precision Grade
Mi Item #00100097
MFR #SBG 4

Mfr description
SBG 4 ROD END
  • Two-piece Precision Heat Treated, Chrome Plated Ball Bronze Race Groove and lubrication hole in race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.19/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Inner Ring Width  
    0.3430 in
  • Misalignment Angle  
    13.5 °
  • Outer Ring Width
    0.2500 in
  • Outside Diameter  
    0.6562 in
  • Weight
    0.03 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SBG 4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721925
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Aluminum Bronze
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Aluminum bronze
  • Radial Static Load Capacity
    4200 lbf
  • Series
    SBG
  • Type Of Bearing
    Radial
  • UPC_NO
    662288721925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)