Motion
1481000000

SEALMASTER
1481000000

1481000000 Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Self Lubricating
MI ITEM #00100103
MFR #1481000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1481000000

1481000000 Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Self Lubricating
MI ITEM #00100103
MFR #1481000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFM 10 ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #5/8-18
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Misalignment Angle
    8
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    None
  • Radial Static Load Capacity
    10000 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.5000 in
  • Lubrication
    Grease
  • Head Width
    0.5620 in
  • Series
    CFM
  • Manufacturer Catalog Number
    CFM 10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725107
  • UPC_NO
    662288725107
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.37 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text