Motion
SBG 6
1800600000 Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, .4060 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100117
MFR #SBG 6
Price$73.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800600000 Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, .4060 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100117
MFR #SBG 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.69/each

Specifications

Dimensions

  • Ball Diameter
    0.6560 in
  • Bore Diameter  
    0.3750 in
  • Inner Ring Width  
    0.4060 in
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    0.3120 in
  • Outside Diameter  
    0.8125 in
  • Weight
    0.45 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SBG 6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721949
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Aluminum Bronze
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Aluminum bronze
  • Radial Static Load Capacity
    7750 lbf
  • Series
    SBG
  • Type Of Bearing
    Radial
  • UPC_NO
    662288721949

Overview

Mfr description
SBG 6 ROD END
  • Two-piece Precision Heat Treated, Chrome Plated Ball Bronze Race Groove and lubrication hole in race

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text