Motion
F12CRG
RBC Heim Rod End Bearing - Series F CR, Female, 2 Piece - Metal to Metal
MI ITEM #00100140
MFR #F12CRG
List Price$129.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series F CR, Female, 2 Piece - Metal to Metal
MI ITEM #00100140
MFR #F12CRG

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$129.43/each for your price

Overview

Mfr description
F 12CRG ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    .7500-16
  • Thread Direction
    Right Hand
  • Grade
    Commercial Extra Capacity
  • Thread Type
    UNF-3B
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    14000 lbf
  • Max Operating Temperature
    250 °F
  • Head Diameter
    1.7500 in
  • Head Width
    0.687 in
  • Ball Diameter
    1.312 in
  • Overall Height
    3.7500 in
  • Series
    Heim®
  • Manufacturer Upc Number
    637400153526
  • UPC_NO
    637400153526
  • Weight
    0.64 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text