Motion
1591201000

SEALMASTER
1591201000

1591201000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, With Lubrication Fitting
MI ITEM #00100152
MFR #1591201000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1591201000

1591201000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, With Lubrication Fitting
MI ITEM #00100152
MFR #1591201000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFFL 12N ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #3/4-16
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Misalignment Angle
    7
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    None
  • Radial Static Load Capacity
    14000 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.7500 in
  • Lubrication
    Grease
  • Head Width
    0.6870 in
  • Series
    CFF
  • Manufacturer Catalog Number
    CFFL 12N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725459
  • UPC_NO
    662288725459
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.63 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text