Motion
SBG 12
1801200000 Spherical Plain Bearing - 0.7500 in Bore, 1.4375 in OD, .7500 in Inner Ring Width, Open, Precision Grade
Mi Item #00100156
MFR #SBG 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1801200000 Spherical Plain Bearing - 0.7500 in Bore, 1.4375 in OD, .7500 in Inner Ring Width, Open, Precision Grade
Mi Item #00100156
MFR #SBG 12

Mfr description
SBG 12 SPHERICAL BEARING
  • Two-piece Precision Heat Treated, Chrome Plated Ball Bronze Race Groove and lubrication hole in race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.1870 in
  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    0.7500 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.5930 in
  • Outside Diameter  
    1.4375 in
  • Weight
    0.61 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SBG 12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721994
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Aluminum Bronze
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Aluminum bronze
  • Radial Static Load Capacity
    30000 lbf
  • Series
    SBG
  • Type Of Bearing
    Radial
  • UPC_NO
    662288721994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)