Motion
LHB-16
Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100164
MFR #LHB-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1 in Inner Ring Width, Open, Precision Grade
MI ITEM #00100164
MFR #LHB-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1 in
  • Misalignment Angle  
    9.5 °
  • Outer Ring Width
    0.7970 in
  • Outside Diameter  
    1.7500 in
  • Weight
    0.39 lbs

Details

  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Operating Temperature Range
    -30 to +300 °F
  • Outer Ring Material
    Aluminum Bronze
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    52000 lbf
  • Type Of Bearing
    Radial

Overview

Mfr description
LHB 16 SPHERICAL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text