Specifications
Dimensions
- Ball Diameter0.343 in
- Bore Diameter0.1700 in
- Inner Ring Width0.2500 in
- Misalignment Angle8.5 °
- Outer Ring Width0.1870 in
- Outside Diameter0.4700 in
- Overall Width0.2500 in
- Weight0.01 lb
Details
- ApplicationClevis Applications, Pivot Points
- Bearing Material52100 Bearing Quality Steel
- Closure TypeOpen
- Lubrication TypeRequires Relubrication
- Manufacturer Product Page
- Manufacturer Upc Number637400156862
- Operating Temperature Range-30 TO 300 °F
- Outer Ring Material4130 or 4340 Alloy Steel
- Product TypeSpherical Plain Bearings
- Radial Static Load Capacity2000 lbf
- SeriesHeim®
- Type Of BearingSpherical
Overview
Mfr description
LHA 2 SPHERICAL PLAIN BEARING