Motion
SBG3S
RBC Spherco Rod End Bearing - Standard Series SBG S, SBG, SBG SSD, 2 Piece - Metal to Metal
Mi Item #00100185
MFR #SBG3S
Price$65.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series SBG S, SBG, SBG SSD, 2 Piece - Metal to Metal
Mi Item #00100185
MFR #SBG3S

Mfr description
SBG 3 S SPHERICAL PLAIN BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.25/each

Specifications

Dimensions

  • Ball Diameter
    0.406 in
  • Bore Diameter  
    0.1900 in
  • Inner Ring Width  
    0.281 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.2180 in
  • Outside Diameter  
    0.5600 in
  • Overall Width
    0.2810 in
  • Weight
    0.02 lb

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400184247
  • Operating Temperature Range
    Maximum 250 °F
  • Outer Ring Material
    4130 or 4340 Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    6480 lbf
  • Series
    Spherco®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400184247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)