Motion
SBG 4S
1800401000 Spherical Plain Bearing - 0.2500 in Bore, 0.6562 in OD, .3430 in Inner Ring Width, Open, Precision Grade
Mi Item #00100189
MFR #SBG 4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800401000 Spherical Plain Bearing - 0.2500 in Bore, 0.6562 in OD, .3430 in Inner Ring Width, Open, Precision Grade
Mi Item #00100189
MFR #SBG 4S

Mfr description
SBG 4S ROD END
  • Two-piece Precision Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel race Groove and lubrication hole in race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Inner Ring Width  
    0.3430 in
  • Misalignment Angle  
    13.5 °
  • Outer Ring Width
    0.2500 in
  • Outside Diameter  
    0.6562 in
  • Weight
    0.03 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SBG 4S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288722519
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Alloy Steel - Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    4130 Alloy Steel - heat treated - corrosion resistant plating
  • Radial Static Load Capacity
    10000 lbf
  • Series
    SBG-S
  • Type Of Bearing
    Radial
  • UPC_NO
    662288722519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)