Motion
M12CRG
Heim® Spherical Rod End - Grade: Commercial Extra Capacity, Bore Diameter: 0.7500 in, Shank Thread Size: .7500-16, Regreasable
Mi Item #00100193
MFR #M12CRG
Price$119.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Commercial Extra Capacity, Bore Diameter: 0.7500 in, Shank Thread Size: .7500-16, Regreasable
Mi Item #00100193
MFR #M12CRG

Mfr description
M 12CRG ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.51/each

Specifications

Dimensions

  • Ball Diameter
    1.312 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.687 in
  • Length To Ball Center
    2.8750 in
  • Misalignment Angle
    7 °
  • Overall Height
    3.7500 in
  • Shank Thread Length  
    1.7500 in
  • Shank Thread Size
    .7500-16
  • Thread Size
    3/4-16
  • Weight
    0.63 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Cadmium
  • Grade
    Commercial Extra Capacity
  • Housing Material
    17 mm
  • Manufacturer Upc Number
    637400158408
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    14000 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400158408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)