Motion
1800501000

SEALMASTER
1800501000

Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.3750 in Inner Ring Width, Open, Precision Grade
Mi Item #00100199
MFR #1800501000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1800501000

Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.3750 in Inner Ring Width, Open, Precision Grade
Mi Item #00100199
MFR #1800501000

Mfr description
SBG 5S ROD END
  • Two-piece Precision Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel race Groove and lubrication hole in race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.5620 in, 14.28 mm
  • Bore Diameter  
    0.3125 in
  • Inner Ring Width  
    0.3750 in
  • Misalignment Angle  
    12 °
  • Outer Ring Width
    0.2810 in
  • Outside Diameter  
    0.7500 in
  • Overall Width
    0.3750 in
  • Weight
    0.03 lbs

Details

  • Additional Details
    Heat-Treated Steel Race | Groove and lubrication hole in race
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Alloy Steel
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Precision
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SBG 5S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288722526
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Alloy Steel - Corrosion Resistant Plating
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    4130 Alloy Steel - heat treated - corrosion resistant plating
  • Radial Static Load Capacity
    13900 lbf
  • Series
    SBG-S
  • Type Of Bearing
    Radial
  • UPC_NO
    662288722526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)